Overview
Mfr description
8B18.4-3030 TL SHEAVE 114135
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series3030
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range15/16 to 3-1/4 in
- Manufacturer Catalog
- UPC_NO782475089598
- Weight79.70 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data