Overview
Mfr description
10B7.4-2517 TL SHEAVE 114155
Specifications
- Belt Section SizeB
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series2517
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 2-11/16 in
- Datum Diameter7.4000 in
- Manufacturer Catalog
- UPC_NO782475089697
- Weight30.76 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data