Motion
10B8.6-3030  SHEAVE

DODGE
10B8.6-3030 SHEAVE

114170 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 8.95 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00703787
MFR #10B8.6-3030 SHEAVE
Price$1,104.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10B8.6-3030 SHEAVE

114170 Bushing Bore V-Belt Pulley - B Belt Section, 10 Groove, 8.95 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00703787
MFR #10B8.6-3030 SHEAVE

Mfr description
10B8.6-3030 TL SHEAVE 114170
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.61/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    15/16 to 3-1/4 in
  • Datum Diameter
    8.6000 in
  • Outside Diameter  
    8.9500 in
  • Weight
    47.39 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475089703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)