Motion
2C18.0-3020  SHEAVE

DODGE
2C18.0-3020 SHEAVE

115325 Bushing Bore V-Belt Pulley - C Belt Section, 2 Groove, 18.4 in Pitch Dia., 18.40 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #00703854
MFR #2C18.0-3020 SHEAVE
Price$920.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2C18.0-3020 SHEAVE

115325 Bushing Bore V-Belt Pulley - C Belt Section, 2 Groove, 18.4 in Pitch Dia., 18.40 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #00703854
MFR #2C18.0-3020 SHEAVE

Mfr description
2C18.0-3020 TL SHEAVE 115325
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$920.52/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Datum Diameter
    18.0000 in
  • Face Width  
    2.3750 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    18.4000 in
  • Overall Width
    2.37 in
  • Pitch Diameter
    18.4 in
  • Weight
    60.24 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475559435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)