Motion
3C9.0-2517  SHEAVE

DODGE
3C9.0-2517 SHEAVE

115001 Bushing Bore V-Belt Pulley - C Belt Section, 3 Groove, 9.4 in Pitch Dia., 9.40 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #00703877
MFR #3C9.0-2517 SHEAVE
Price$385.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3C9.0-2517 SHEAVE

115001 Bushing Bore V-Belt Pulley - C Belt Section, 3 Groove, 9.4 in Pitch Dia., 9.40 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #00703877
MFR #3C9.0-2517 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$385.00/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Datum Diameter
    9.0000 in
  • Face Width  
    3.3750 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-11/16 Bore) in
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    9.4000 in
  • Overall Width
    3.37 in
  • Pitch Diameter
    9.4 in
  • Weight
    29.87 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475089734

Overview

Mfr description
3C9.0-2517 TL SHEAVE 115001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text