Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Bushing Bore Range15/16 to 3-1/4 in
- Datum Diameter20.0000 in
- Face Width3.3750 in
- Keyway Size1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
- Length Through Bore3.0000 in
- Outside Diameter20.4000 in
- Overall Width3.37 in
- Pitch Diameter20.4 in
- Weight81.00 lbs
Details
- Bore TypeTaper Lock Bushed
- Bushing Series3030
- MaterialCast Iron
- Number Of Grooves3
- Product TypeV-Belt Pulleys
- Pulley ConstructionSpoked
- UPC_NO782475089772