Overview
Mfr description
5C8.0-2517 TL SHEAVE 115142
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series2517
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 2-11/16 in
- Datum Diameter8.0000 in
- Manufacturer Catalog
- UPC_NO782475090624
- Weight29.72 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data