Motion
5C13.0-3030  SHEAVE

DODGE
5C13.0-3030 SHEAVE

115039 Bushing Bore V-Belt Pulley - C Belt Section, 5 Groove, 13.4 in Pitch Dia., 13.40 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #00704034
MFR #5C13.0-3030 SHEAVE
List Price$1,116.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5C13.0-3030 SHEAVE

115039 Bushing Bore V-Belt Pulley - C Belt Section, 5 Groove, 13.4 in Pitch Dia., 13.40 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #00704034
MFR #5C13.0-3030 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,116.51/each for your price

Overview

Mfr description
5C13.0-3030 TL SHEAVE 115039

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    15/16 to 3-1/4 in
  • Datum Diameter
    13.0000 in
  • Pitch Diameter
    13.4 in
  • Overall Width
    5.37 in
  • Pulley Construction
    Webbed
  • UPC_NO
    782475089970
  • Weight
    72.25 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text