Motion
5 C 160 TB
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 16.4000 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00704042
MFR #5 C 160 TB
Price$1,051.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 16.4000 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00704042
MFR #5 C 160 TB

Mfr description
5 C 160 TB (3030) CONVENTIONAL TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.56/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    6.2500 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Length Through Bore  
    3 in
  • Outside Diameter  
    16.4000 in
  • Overall Width
    5 3/8 in
  • Pitch Diameter
    16 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    16.4 in
  • Storage Dimension Width
    16.4
  • Weight
    86.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    3030
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950156651
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950156651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)