Motion
5C36.0-4040

DODGE
5C36.0-4040

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 36.4000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #00704056
MFR #5C36.0-4040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5C36.0-4040

V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 36.4000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #00704056
MFR #5C36.0-4040

Mfr description
5C36.0-4040 TL SHEAVE 115044
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-7/16 in
  • Outside Diameter  
    36.4000 in
  • Weight
    210.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475090020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)