Motion
6C9.5-3030  SHEAVE

DODGE
6C9.5-3030 SHEAVE

115194 Bushing Bore V-Belt Pulley - C Belt Section, 6 Groove, 9.90 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #00704084
MFR #6C9.5-3030 SHEAVE
Price$938.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6C9.5-3030 SHEAVE

115194 Bushing Bore V-Belt Pulley - C Belt Section, 6 Groove, 9.90 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #00704084
MFR #6C9.5-3030 SHEAVE

Mfr description
6C9.5-3030 TL SHEAVE 115194
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$938.34/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    15/16 to 3-1/4 in
  • Datum Diameter
    9.5000 in
  • Outside Diameter  
    9.9000 in
  • Weight
    59.64 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475091010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)