Motion
6C10.0-3030  SHEAVE

DODGE
6C10.0-3030 SHEAVE

115064 Bushing Bore V-Belt Pulley - C Belt Section, 6 Groove, 10.4 in Pitch Dia., 10.40 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00704091
MFR #6C10.0-3030 SHEAVE
Price$812.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6C10.0-3030 SHEAVE

115064 Bushing Bore V-Belt Pulley - C Belt Section, 6 Groove, 10.4 in Pitch Dia., 10.40 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00704091
MFR #6C10.0-3030 SHEAVE

Mfr description
6C10.0-3030 TL SHEAVE 115064
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$812.32/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    15/16 to 3-1/4 in
  • Datum Diameter
    10.0000 in
  • Face Width  
    6.3750 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Length Through Bore  
    3.0000 in
  • Outside Diameter  
    10.4000 in
  • Overall Width
    6.37 in
  • Pitch Diameter
    10.4 in
  • Weight
    60.67 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475090150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)