Motion
6C30.0-4040

DODGE
6C30.0-4040

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 30.4000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #00704125
MFR #6C30.0-4040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6C30.0-4040

V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 30.4000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #00704125
MFR #6C30.0-4040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6C30.0-4040 TL SHEAVE 115059

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/16 to 4-7/16 in
  • Manufacturer Catalog
  • UPC_NO
    782475090112
  • Weight
    197.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text