Motion
8C8.0-3030  SHEAVE

DODGE
8C8.0-3030 SHEAVE

115160 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 8.40 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00704135
MFR #8C8.0-3030 SHEAVE
Price$1,007.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C8.0-3030 SHEAVE

115160 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 8.40 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00704135
MFR #8C8.0-3030 SHEAVE

Mfr description
8C8.0-3030 TL SHEAVE 115160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.01/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    15/16 to 3-1/4 in
  • Datum Diameter
    8.0000 in
  • Outside Diameter  
    8.4000 in
  • Weight
    44.46 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475090761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)