Motion
8C9.0-3535  SHEAVE

DODGE
8C9.0-3535 SHEAVE

115081 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 9.40 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #00704141
MFR #8C9.0-3535 SHEAVE
Price$1,058.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C9.0-3535 SHEAVE

115081 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 9.40 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #00704141
MFR #8C9.0-3535 SHEAVE

Mfr description
8C9.0-3535 TL SHEAVE 115081
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.66/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1-3/16 to 3-15/16 in
  • Datum Diameter
    9.0000 in
  • Outside Diameter  
    9.4000 in
  • Weight
    56.20 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475090242

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)