Motion
8C10.0-3535  SHEAVE

DODGE
8C10.0-3535 SHEAVE

115096 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 10.4 in Pitch Dia., 10.40 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #00704147
MFR #8C10.0-3535 SHEAVE
Your Price$1,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C10.0-3535 SHEAVE

115096 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 10.4 in Pitch Dia., 10.40 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #00704147
MFR #8C10.0-3535 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,110.30/each(List $1,276.84)

Overview

Mfr description
8C10.0-3535 TL SHEAVE 115096

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Keyway Size
    1 x 1/2 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 1/4 x 1/8 (1-3/16 to 1-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1-3/16 to 3-15/16 in
  • Datum Diameter
    10.0000 in
  • Pitch Diameter
    10.4 in
  • Overall Width
    8.37 in
  • Pulley Construction
    Plain
  • UPC_NO
    782475090334
  • Weight
    78.25 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text