Motion
6B5.2-1615  SHEAVE

DODGE
6B5.2-1615 SHEAVE

118135 Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 5.55 in O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #00704156
MFR #6B5.2-1615 SHEAVE
Price$350.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B5.2-1615 SHEAVE

118135 Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 5.55 in O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #00704156
MFR #6B5.2-1615 SHEAVE

Mfr description
6A4.8/B5.2-1615 TL SHEAVE 118135
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.40/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Datum Diameter
    4.8000 in
  • Outside Diameter  
    5.5500 in
  • Weight
    12.27 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1615
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475612789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)