Motion
8C12.0-3535  SHEAVE

DODGE
8C12.0-3535 SHEAVE

115185 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 12.40 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #00704158
MFR #8C12.0-3535 SHEAVE
Price$1,544.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C12.0-3535 SHEAVE

115185 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 12.40 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #00704158
MFR #8C12.0-3535 SHEAVE

Mfr description
8C12.0-3535 TL SHEAVE 115185
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,544.09/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-3/16 to 3-15/16 in
  • Datum Diameter
    12.0000 in
  • Outside Diameter  
    12.4000 in
  • Weight
    105.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475090921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)