Motion
8C18.0-4040  SHEAVE

DODGE
8C18.0-4040 SHEAVE

115098 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 18.40 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #00704170
MFR #8C18.0-4040 SHEAVE
Price$2,553.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C18.0-4040 SHEAVE

115098 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 18.40 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #00704170
MFR #8C18.0-4040 SHEAVE

Mfr description
8C18.0-4040 TL SHEAVE 115098
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,553.69/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-7/16 in
  • Datum Diameter
    18.0000 in
  • Outside Diameter  
    18.4000 in
  • Weight
    155.50 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475090358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)