Motion
8C44.0-4545  SHEAVE

DODGE
8C44.0-4545 SHEAVE

115093 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 44.40 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00704187
MFR #8C44.0-4545 SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8C44.0-4545 SHEAVE

115093 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 44.40 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00704187
MFR #8C44.0-4545 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8C44.0-4545 TL SHEAVE 115093

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-15/16 to 4-15/16 in
  • Datum Diameter
    44.0000 in
  • Manufacturer Catalog
  • UPC_NO
    782475090327
  • Weight
    372.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text