Motion
10 C 200 TB
Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 20 in Pitch Dia., 20.4 in O.D., Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #00704228
MFR #10 C 200 TB
Price$3,349.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 20 in Pitch Dia., 20.4 in O.D., Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #00704228
MFR #10 C 200 TB

Mfr description
10 C 200 TB (4545) CONVENTIONAL TB
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,349.49/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.9375 to 4.5000 in
  • Face Width  
    10.3750 in
  • Length Through Bore  
    4 in
  • Outside Diameter  
    20.4000 in
  • Overall Width
    10 3/8 in
  • Pitch Diameter
    20 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    20.4 in
  • Storage Dimension Width
    20.4
  • Weight
    190.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    4545
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950153049
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950153049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)