Motion
10C44.0-4545  SHEAVE

DODGE
10C44.0-4545 SHEAVE

115125 V-Belt Pulley - C Belt Section, 10 Groove, 44.4000 in O.D., QD Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #00704239
MFR #10C44.0-4545 SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10C44.0-4545 SHEAVE

115125 V-Belt Pulley - C Belt Section, 10 Groove, 44.4000 in O.D., QD Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #00704239
MFR #10C44.0-4545 SHEAVE

Mfr description
10C44.0-4545 TL SHEAVE 115125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.9375 to 4.9375 in
  • Datum Diameter
    44.0000 in
  • Face Width  
    10.3750 in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    44.4000 in
  • Weight
    480.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    4545
  • Manufacturer Upc Number
    782475090501
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782475090501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)