Motion
12 C 110 TB
Bushing Bore V-Belt Pulley - C Belt Section, 12 Groove, 11 in Pitch Dia., 11.4 in O.D., Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #00704259
MFR #12 C 110 TB
List Price$2,267.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - C Belt Section, 12 Groove, 11 in Pitch Dia., 11.4 in O.D., Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #00704259
MFR #12 C 110 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,267.88/each for your price

Overview

Mfr description
12 C 110 TB (4040) CONVENTIONAL TB
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality
  • Statically balanced with maximum rim speed marked on print

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    4040
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.4375 to 4.0000 in
  • Pitch Diameter
    11 in
  • Overall Width
    12 3/8 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    11.4 in
  • Storage Dimension Width
    11.4
  • Sheave Drawing Type
    A
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950153568
  • UPC_NO
    697950153568
  • Weight
    125.00 lbs
  • Mounting Type
    STD
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text