Motion
12C14.0-4545

DODGE
12C14.0-4545

V-Belt Pulley - C Belt Section, 12 Groove, Bushing Required Bore Size, 14.4000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #00704267
MFR #12C14.0-4545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12C14.0-4545

V-Belt Pulley - C Belt Section, 12 Groove, Bushing Required Bore Size, 14.4000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #00704267
MFR #12C14.0-4545

Mfr description
12C14.0-4545 TL SHEAVE 115072
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 4-15/16 in
  • Outside Diameter  
    14.4000 in
  • Weight
    153.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475090235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)