Motion
1-3V2.65-1108  SHEAVE

DODGE
1-3V2.65-1108 SHEAVE

112124 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 2.6 in Pitch Dia., 2.65 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #00704541
MFR #1-3V2.65-1108 SHEAVE
Price$47.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1-3V2.65-1108 SHEAVE

112124 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 2.6 in Pitch Dia., 2.65 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #00704541
MFR #1-3V2.65-1108 SHEAVE

Mfr description
1/3V2.65 VT-1108 SHEAVE 112124
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.72/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 1-1/8 in
  • Face Width  
    0.9400 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/8 Bore) in, 1/8 x 1/4 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    2.6500 in
  • Overall Width
    0.94 in
  • Pitch Diameter
    2.6 in
  • Weight
    0.77 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475086894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)