Motion
1 3V 280 TB
Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 2.8000 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
MI ITEM #00704546
MFR #1 3V 280 TB
Your Price$60.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 2.8000 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
MI ITEM #00704546
MFR #1 3V 280 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.68/each(List $69.79)

Overview

Mfr description
1 3V 280 TB (1108) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    1108
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 1.1250 in
  • Pitch Diameter
    2.75 in
  • Overall Width
    1.09375 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    1.063 in
  • Storage Dimension Length
    3.375 in
  • Storage Dimension Width
    3.375
  • Sheave Drawing Type
    B
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950152721
  • UPC_NO
    697950152721
  • Weight
    1.12 lbs
  • Mounting Type
    Reversible
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text