Motion
1-3V8.0-2517  SHEAVE

DODGE
1-3V8.0-2517 SHEAVE

112008 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 7.95 in Pitch Dia., 8.00 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00704588
MFR #1-3V8.0-2517 SHEAVE
Price$143.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1-3V8.0-2517 SHEAVE

112008 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 7.95 in Pitch Dia., 8.00 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00704588
MFR #1-3V8.0-2517 SHEAVE

Mfr description
1/3V8.0 VT-2517 SHEAVE 112008
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.42/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Face Width  
    0.6875 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-11/16 Bore) in
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    8.0000 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    7.95 in
  • Weight
    9.80 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475086245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)