Motion
1 3V 1900 TB
Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 19.0000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #00704599
MFR #1 3V 1900 TB
Price$484.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 19.0000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #00704599
MFR #1 3V 1900 TB

Mfr description
1 3V 1900 TB (3020) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.59/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Face Width  
    0.6875 in
  • Length Through Bore  
    2 in
  • Outside Diameter  
    19.0000 in
  • Overall Width
    13/16 in
  • Pitch Diameter
    18.95 in
  • Storage Dimension Height
    1.218 in
  • Storage Dimension Length
    20.475 in
  • Storage Dimension Width
    20.475
  • Weight
    26.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950152707
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    C
  • UPC_NO
    697950152707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)