Motion
3-3V2.8-1108  SHEAVE

DODGE
3-3V2.8-1108 SHEAVE

112131 Bushing Bore V-Belt Pulley - 3V Belt Section, 3 Groove, 2-3/4 in Pitch Dia., 2.80 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #00704666
MFR #3-3V2.8-1108 SHEAVE
Price$92.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3-3V2.8-1108 SHEAVE

112131 Bushing Bore V-Belt Pulley - 3V Belt Section, 3 Groove, 2-3/4 in Pitch Dia., 2.80 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #00704666
MFR #3-3V2.8-1108 SHEAVE

Mfr description
3/3V2.8 VT-1108 SHEAVE 112131
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.79/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 1-1/8 in
  • Face Width  
    1.5000 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/8 Bore) in, 1/8 x 1/4 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    2.8000 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    2-3/4 in
  • Weight
    1.19 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475086962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)