Motion
3 3V 412 TB
Bushing Bore V-Belt Pulley - 3V Belt Section, 3 Groove, 4.1200 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
Mi Item #00704683
MFR #3 3V 412 TB
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 3 Groove, 4.1200 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
Mi Item #00704683
MFR #3 3V 412 TB

Mfr description
3 3V 412 TB (1610) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.63/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Face Width  
    1.5000 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-1/2 Bore) in, 3/8 x 3/16 (1-9/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1 in
  • Outside Diameter  
    4.1200 in
  • Overall Width
    1 1/2 in
  • Pitch Diameter
    4.07 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    4.4375 in
  • Storage Dimension Width
    4.4375
  • Weight
    2.60 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    1610
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950155029
  • Material
    Steel
  • Mounting Type
    Standard
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A1
  • UPC_NO
    697950155029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)