Motion
4 3V 450 TB
Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 4.5000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #00704752
MFR #4 3V 450 TB
Your Price$118.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 4.5000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #00704752
MFR #4 3V 450 TB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$118.08/each(List $152.94)

Overview

Mfr description
4 3V 450 TB (1610) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality
  • Statically balanced with maximum rim speed marked on print

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Diameter
    4.45 in
  • Overall Width
    1 29/32 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    1.9375 in
  • Storage Dimension Length
    4.8125 in
  • Storage Dimension Width
    4.8125
  • Sheave Drawing Type
    A1
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950155920
  • UPC_NO
    697950155920
  • Weight
    3.70 lbs
  • Mounting Type
    Standard
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text