Motion
5-3V6.0-2517  SHEAVE

DODGE
5-3V6.0-2517 SHEAVE

112064 Bushing Bore V-Belt Pulley - 3V Belt Section, 5 Groove, 5.95 in Pitch Dia., 6.00 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00704806
MFR #5-3V6.0-2517 SHEAVE
Price$208.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5-3V6.0-2517 SHEAVE

112064 Bushing Bore V-Belt Pulley - 3V Belt Section, 5 Groove, 5.95 in Pitch Dia., 6.00 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00704806
MFR #5-3V6.0-2517 SHEAVE

Mfr description
5/3V6.0 VT-2517 SHEAVE 112064
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.47/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Face Width  
    2.3125 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-11/16 Bore) in
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    6.0000 in
  • Overall Width
    2.31 in
  • Pitch Diameter
    5.95 in
  • Weight
    9.09 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475086504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)