Motion
5 3V 690 TB
Bushing Bore V-Belt Pulley - 3V Belt Section, 5 Groove, 6.85 in Pitch Dia., 6.9 in O.D., Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #00704814
MFR #5 3V 690 TB
Price$233.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 5 Groove, 6.85 in Pitch Dia., 6.9 in O.D., Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #00704814
MFR #5 3V 690 TB

Mfr description
5 3V 690 TB (2517) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.62/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Face Width  
    2.3125 in
  • Length Through Bore  
    1.75 in
  • Outside Diameter  
    6.9000 in
  • Overall Width
    2 5/16 in
  • Pitch Diameter
    6.85 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    7.625 in
  • Storage Dimension Width
    7.625
  • Weight
    13.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    2517
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950156897
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    B
  • UPC_NO
    697950156897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)