Overview
Mfr description
6/3V14.0 VT-2517 SHEAVE 112078
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series2517
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 2-11/16 in
- Manufacturer Catalog
- UPC_NO782475086641
- Weight35.55 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data