Motion
6-3V25.0-3030  SHEAVE

DODGE
6-3V25.0-3030 SHEAVE

112080 Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 25.00 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00704870
MFR #6-3V25.0-3030 SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-3V25.0-3030 SHEAVE

112080 Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 25.00 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00704870
MFR #6-3V25.0-3030 SHEAVE

Mfr description
6/3V25.0 VT-3030 SHEAVE 112080
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    15/16 to 3-1/4 in
  • Outside Diameter  
    25.0000 in
  • Weight
    76.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475086665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)