Motion
6 3V 3350 TB
Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 33.5000 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #00704875
MFR #6 3V 3350 TB
Your Price$2,093.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 33.5000 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #00704875
MFR #6 3V 3350 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,093.43/each(List $2,616.79)

Overview

Mfr description
6 3V 3350 TB (3030) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    3030
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Pitch Diameter
    33.45 in
  • Overall Width
    2 23/32 in
  • Pulley Construction
    Arm / Spoke
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    33.5 in
  • Storage Dimension Width
    33.5
  • Sheave Drawing Type
    C
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950157689
  • UPC_NO
    697950157689
  • Weight
    92.00 lbs
  • Mounting Type
    Reversible
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text