Motion
8-3V6.5-2517  SHEAVE

DODGE
8-3V6.5-2517 SHEAVE

112156 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 6.50 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00704894
MFR #8-3V6.5-2517 SHEAVE
Price$335.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-3V6.5-2517 SHEAVE

112156 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 6.50 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00704894
MFR #8-3V6.5-2517 SHEAVE

Mfr description
8/3V6.5 VT-2517 SHEAVE 112156
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.67/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Outside Diameter  
    6.5000 in
  • Weight
    14.89 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475087075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)