Overview
Mfr description
8/3V8.0 VT-3020 SHEAVE 112087
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series3020
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range7/8 to 3-1/4 in
- Manufacturer Catalog
- UPC_NO782475086733
- Weight21.13 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data