Motion
8-3V14.0-3020  SHEAVE

DODGE
8-3V14.0-3020 SHEAVE

112279 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 14.00 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #00704906
MFR #8-3V14.0-3020 SHEAVE
Price$843.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-3V14.0-3020 SHEAVE

112279 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 14.00 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #00704906
MFR #8-3V14.0-3020 SHEAVE

Mfr description
8/3V14.0 VT-3020 SHEAVE 112279
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.30/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Outside Diameter  
    14.0000 in
  • Weight
    45.56 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475562800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)