Overview
Mfr description
10/3V5.6 VT-2517 SHEAVE 112159
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series2517
- MaterialCast Iron
- Bushing Bore Range1/2 to 2-11/16 in
- Manufacturer Catalog
- UPC_NO782475087105
- Weight10.26 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data