Overview
Mfr description
10/3V6.5 VT-2517 SHEAVE 112160
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series2517
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 2-11/16 in
- Manufacturer Catalog
- UPC_NO782475087112
- Weight15.41 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data