Motion
10 3V 650 TB
Bushing Bore V-Belt Pulley - 3V Belt Section, 10 Groove, 6.5000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Steel Material
MI ITEM #00704938
MFR #10 3V 650 TB
Price$379.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 10 Groove, 6.5000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Steel Material
MI ITEM #00704938
MFR #10 3V 650 TB

Mfr description
10 3V 650 TB (2517) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.25/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Face Width  
    4.3438 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-1/2 Bore) in
  • Length Through Bore  
    1.75 in
  • Outside Diameter  
    6.5000 in
  • Overall Width
    4 11/32 in
  • Pitch Diameter
    6.45 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    7.0625 in
  • Storage Dimension Width
    7.0625
  • Weight
    15.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    2517
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950153216
  • Material
    Steel
  • Mounting Type
    Standard
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A1
  • UPC_NO
    697950153216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)