Motion
10-3V6.9-2517  SHEAVE

DODGE
10-3V6.9-2517 SHEAVE

112161 Bushing Bore V-Belt Pulley - 3V Belt Section, 10 Groove, 6.90 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00704939
MFR #10-3V6.9-2517 SHEAVE
Price$433.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-3V6.9-2517 SHEAVE

112161 Bushing Bore V-Belt Pulley - 3V Belt Section, 10 Groove, 6.90 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00704939
MFR #10-3V6.9-2517 SHEAVE

Mfr description
10/3V6.9 VT-2517 SHEAVE 112161
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.54/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Outside Diameter  
    6.9000 in
  • Weight
    17.49 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475087129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)