Overview
Mfr description
10/3V10.6 VT-3020 SHEAVE 112097
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series3020
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range7/8 to 3-1/4 in
- Manufacturer Catalog
- UPC_NO782475086832
- Weight45.42 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data