Motion
10 3V 1400 TB
Bushing Bore V-Belt Pulley - 3V Belt Section, 10 Groove, 13.95 in Pitch Dia., 14 in O.D., Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #00704953
MFR #10 3V 1400 TB
Price$959.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 10 Groove, 13.95 in Pitch Dia., 14 in O.D., Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #00704953
MFR #10 3V 1400 TB

Mfr description
10 3V 1400 TB (3535) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.50/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.1875 to 3.5000 in
  • Face Width  
    4.3438 in
  • Length Through Bore  
    3.5 in
  • Outside Diameter  
    14.0000 in
  • Overall Width
    4 11/32 in
  • Pitch Diameter
    13.95 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    14 in
  • Storage Dimension Width
    14
  • Weight
    57.60 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950153124
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    A
  • UPC_NO
    697950153124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)