Overview
Mfr description
10/3V19.0 VT-3535 SHEAVE 112099
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series3535
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1-3/16 to 3-15/16 in
- Manufacturer Catalog
- UPC_NO782475086856
- Weight81.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data