Motion
2-5V13.2-3020  SHEAVE

DODGE
2-5V13.2-3020 SHEAVE

111143 Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 13.1 in Pitch Dia., 13.20 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #00704997
MFR #2-5V13.2-3020 SHEAVE
Price$454.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-5V13.2-3020 SHEAVE

111143 Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 13.1 in Pitch Dia., 13.20 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #00704997
MFR #2-5V13.2-3020 SHEAVE

Mfr description
2/5V13.2 VT-3020 SHEAVE 111143
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.46/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Face Width  
    1.6875 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    13.2000 in
  • Overall Width
    1.99 in
  • Pitch Diameter
    13.1 in
  • Weight
    30.27 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475086177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)