Motion
2 5V 2120 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 21.2000 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #00705012
MFR #2 5V 2120 TB
Price$806.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 21.2000 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #00705012
MFR #2 5V 2120 TB

Mfr description
2 5V 2120 TB (3535) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$806.35/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1.1875 to 3.5000 in
  • Face Width  
    1.6875 in
  • Length Through Bore  
    3.5 in
  • Outside Diameter  
    21.2000 in
  • Overall Width
    1 11/16 in
  • Pitch Diameter
    21.1 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    21.2 in
  • Storage Dimension Width
    21.2
  • Weight
    51.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950154350
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    C
  • UPC_NO
    697950154350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)