Motion
6 5V 1090 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 10.9000 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #00705226
MFR #6 5V 1090 TB
Price$635.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 10.9000 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #00705226
MFR #6 5V 1090 TB

Mfr description
6 5V 1090 TB (3535) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$635.43/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1.1875 to 3.5000 in
  • Face Width  
    4.4375 in
  • Length Through Bore  
    3.5 in
  • Outside Diameter  
    10.9000 in
  • Overall Width
    4 7/16 in
  • Pitch Diameter
    10.8 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    11.475 in
  • Storage Dimension Width
    11.475
  • Weight
    64.10 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950157788
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950157788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)