Motion
8-5V8.5-3030  SHEAVE

DODGE
8-5V8.5-3030 SHEAVE

111078 Bushing Bore V-Belt Pulley - 5V Belt Section, 8 Groove, 8.4 in Pitch Dia., 8.50 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #00705268
MFR #8-5V8.5-3030 SHEAVE
Price$640.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-5V8.5-3030 SHEAVE

111078 Bushing Bore V-Belt Pulley - 5V Belt Section, 8 Groove, 8.4 in Pitch Dia., 8.50 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #00705268
MFR #8-5V8.5-3030 SHEAVE

Mfr description
8/5V8.5 VT-3030 SHEAVE 111078
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.36/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    15/16 to 3-1/4 in
  • Face Width  
    5.8125 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Length Through Bore  
    3.0000 in
  • Outside Diameter  
    8.5000 in
  • Overall Width
    5.81 in
  • Pitch Diameter
    8.4 in
  • Weight
    41.92 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475085552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)